
- Radial Shaft Seal
- 559.993 mm Shaft Diameter
- 600.354 mm Housing Bore Diameter
- 18.008 mm Width
Shaft Dia. | 559.993 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 600.354 mm |
Weight | 4.856 LB |
EAN or UPC | 85311466264 |

Shaft Dia. | 559.993 mm |
Lip Type | Non-Split |
Inch/Metric | Metric |
Housing Bore Dia. | 600.354 mm |
Weight | 4.856 LB |
EAN or UPC | 85311466264 |