- Radial Shaft Seal
- 55 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 80 mm |
| Weight | 0.104 LB |
| EAN or UPC | 7316572034897 |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 80 mm |
| Weight | 0.104 LB |
| EAN or UPC | 7316572034897 |