- Radial Shaft Seal
- 55 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 72 mm |
| Weight | 0.073 LB |
| EAN or UPC | 7316572277911 |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 72 mm |
| Weight | 0.073 LB |
| EAN or UPC | 7316572277911 |