- Radial Shaft Seal
- 55 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.075 LB |
| EAN or UPC | 7316572545669 |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 70 mm |
| Weight | 0.075 LB |
| EAN or UPC | 7316572545669 |