- Radial Shaft Seal
- 55 mm Shaft Diameter
- 70 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 70 mm |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Weight | 0.068 LB |
| EAN or UPC | 7316572551653 |
| Housing Bore Dia. | 70 mm |
| Shaft Dia. | 55 mm |
| Inch/Metric | Metric |
| Weight | 0.068 LB |
| EAN or UPC | 7316572551653 |