- Radial Shaft Seal
- 55 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 68 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Weight | 0.06 LB |
| EAN or UPC | 7316572545638 |
| Housing Bore Dia. | 68 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Weight | 0.06 LB |
| EAN or UPC | 7316572545638 |