- Radial Shaft Seal
- 55 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Construction | HMS5 |
| Lip Material | Nitrile |
| Temperature Range [Min] | -22 °F |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Housing Bore Dia. | 68 mm |
| Temperature Range [Max] | 230 °F |
| Lip Style | Internal |
| Shaft Dia. | 55 mm |
| Spring Material | Carbon Steel Garter |
| Weight | 0.054 LB |
| EAN or UPC | 7316572551530 |

