- Radial Shaft Seal
- 55 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 12 mm Width
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Weight | 0.207 LB |
| EAN or UPC | 7316572552803 |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Weight | 0.207 LB |
| EAN or UPC | 7316572552803 |