- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 294.767 mm Housing Bore Diameter
- 16.484 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 228.6 mm |
| Housing Bore Dia. | 294.767 mm |
| Weight | 0.868 LB |
| EAN or UPC | 85311487726 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 228.6 mm |
| Housing Bore Dia. | 294.767 mm |
| Weight | 0.868 LB |
| EAN or UPC | 85311487726 |