- Radial Shaft Seal
- 252.42 mm Shaft Diameter
- 307.85 mm Housing Bore Diameter
- 19.66 mm Width
| Shaft Dia. | 252.42 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 307.85 mm |
| Lip Type | Split |
| Weight | 1.366 LB |
| EAN or UPC | 85311482233 |
| Shaft Dia. | 252.42 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 307.85 mm |
| Lip Type | Split |
| Weight | 1.366 LB |
| EAN or UPC | 85311482233 |