- Radial Shaft Seal
- 187.325 mm Shaft Diameter
- 219.278 mm Housing Bore Diameter
- 19.989 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 187.325 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 219.278 mm |
| Weight | 1.447 LB |
| EAN or UPC | 85311481991 |
| Inch/Metric | Metric |
| Shaft Dia. | 187.325 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 219.278 mm |
| Weight | 1.447 LB |
| EAN or UPC | 85311481991 |