- Radial Shaft Seal
- 3086.1 mm Shaft Diameter
- 3155.442 mm Housing Bore Diameter
- 19.659 mm Width
| Shaft Dia. | 3086.1 mm |
| Housing Bore Dia. | 3155.442 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 19.862 LB |
| EAN or UPC | 85311473491 |
| Shaft Dia. | 3086.1 mm |
| Housing Bore Dia. | 3155.442 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 19.862 LB |
| EAN or UPC | 85311473491 |