- Radial Shaft Seal
- 2381.25 mm Shaft Diameter
- 2456.383 mm Housing Bore Diameter
- 26.339 mm Width
| Lip Type | Split |
| Shaft Dia. | 2381.25 mm |
| Housing Bore Dia. | 2456.383 mm |
| Inch/Metric | Metric |
| Weight | 4.01 LB |
| EAN or UPC | 85311473378 |
| Lip Type | Split |
| Shaft Dia. | 2381.25 mm |
| Housing Bore Dia. | 2456.383 mm |
| Inch/Metric | Metric |
| Weight | 4.01 LB |
| EAN or UPC | 85311473378 |