- Radial Shaft Seal
- 229.997 mm Shaft Diameter
- 284.81 mm Housing Bore Diameter
- 17.659 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 229.997 mm |
| Housing Bore Dia. | 284.81 mm |
| Lip Type | Split |
| Weight | 1.256 LB |
| EAN or UPC | 85311468695 |
| Inch/Metric | Metric |
| Shaft Dia. | 229.997 mm |
| Housing Bore Dia. | 284.81 mm |
| Lip Type | Split |
| Weight | 1.256 LB |
| EAN or UPC | 85311468695 |