- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 262.966 mm Housing Bore Diameter
- 13.309 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 234.95 mm |
| Housing Bore Dia. | 262.966 mm |
| Weight | 0.586 LB |
| EAN or UPC | 85311466523 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 234.95 mm |
| Housing Bore Dia. | 262.966 mm |
| Weight | 0.586 LB |
| EAN or UPC | 85311466523 |