- Radial Shaft Seal
- 152.4 mm Shaft Diameter
- 179.781 mm Housing Bore Diameter
- 13.614 mm Width
| Shaft Dia. | 152.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 179.781 mm |
| Lip Type | Split |
| Weight | 0.478 LB |
| EAN or UPC | 85311466165 |
| Shaft Dia. | 152.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 179.781 mm |
| Lip Type | Split |
| Weight | 0.478 LB |
| EAN or UPC | 85311466165 |