- Radial Shaft Seal
- 194.995 mm Shaft Diameter
- 222.605 mm Housing Bore Diameter
- 13.614 mm Width
| Shaft Dia. | 194.995 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 222.605 mm |
| Lip Type | Split |
| Weight | 0.538 LB |
| EAN or UPC | 85311466042 |
| Shaft Dia. | 194.995 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 222.605 mm |
| Lip Type | Split |
| Weight | 0.538 LB |
| EAN or UPC | 85311466042 |