Skip to content Skip to navigation menu
SKF556490

556490

Metric Split Radial Shaft Seal
Item #105014190
  • Radial Shaft Seal
  • 241.3 mm Shaft Diameter
  • 295.021 mm Housing Bore Diameter
  • 21.259 mm Width
SKF556490
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 241.3 mm Shaft Diameter
  • 295.021 mm Housing Bore Diameter
  • 21.259 mm Width
Shaft Dia. 241.3 mm
Lip Type Split
Inch/Metric Metric
Housing Bore Dia. 295.021 mm
Weight 1.453 LB
EAN or UPC 85311464550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison