
- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.603 mm Housing Bore Diameter
- 19.05 mm Width
Shaft Dia. | 228.6 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 279.603 mm |
Inch/Metric | Metric |
Weight | 2.338 LB |
EAN or UPC | 85311464451 |

Shaft Dia. | 228.6 mm |
Lip Type | Non-Split |
Housing Bore Dia. | 279.603 mm |
Inch/Metric | Metric |
Weight | 2.338 LB |
EAN or UPC | 85311464451 |