- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.603 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 228.6 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 279.603 mm |
| Inch/Metric | Metric |
| Weight | 2.226 LB |
| EAN or UPC | 85311464468 |
| Shaft Dia. | 228.6 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 279.603 mm |
| Inch/Metric | Metric |
| Weight | 2.226 LB |
| EAN or UPC | 85311464468 |