- Radial Shaft Seal
- 14 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 10.008 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 24 mm |
| Weight | 0.067 LB |
| EAN or UPC | 85311376914 |
| Inch/Metric | Metric |
| Shaft Dia. | 14 mm |
| Housing Bore Dia. | 24 mm |
| Weight | 0.067 LB |
| EAN or UPC | 85311376914 |