- Radial Shaft Seal
- 139.7 mm Shaft Diameter
- 190.53 mm Housing Bore Diameter
- 14.3 mm Width
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 139.7 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 190.53 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRSH1 |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 1.16 LB |
| EAN or UPC | 85311038294 |

