- Radial Shaft Seal
- 550 mm Shaft Diameter
- 620 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 550 mm |
| Housing Bore Dia. | 620 mm |
| Lip Type | Non-Split |
| Weight | 9.711 LB |
| EAN or UPC | 85311264457 |
| Inch/Metric | Metric |
| Shaft Dia. | 550 mm |
| Housing Bore Dia. | 620 mm |
| Lip Type | Non-Split |
| Weight | 9.711 LB |
| EAN or UPC | 85311264457 |