- Radial Shaft Seal
- 550 mm Shaft Diameter
- 610 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 610 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Shaft Dia. | 550 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 10.606 LB |
| EAN or UPC | 85311173056 |

