- Radial Shaft Seal
- 550 mm Shaft Diameter
- 610 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 610 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 550 mm |
| Weight | 10.606 LB |
| EAN or UPC | 85311184717 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 610 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 550 mm |
| Weight | 10.606 LB |
| EAN or UPC | 85311184717 |