- Radial Shaft Seal
- 550 mm Shaft Diameter
- 600 mm Housing Bore Diameter
- 23.5 mm Width
| Shaft Dia. | 550 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 600 mm |
| Inch/Metric | Metric |
| Weight | 8.393 LB |
| EAN or UPC | 85311430135 |
| Shaft Dia. | 550 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 600 mm |
| Inch/Metric | Metric |
| Weight | 8.393 LB |
| EAN or UPC | 85311430135 |