- Radial Shaft Seal
- 550 mm Shaft Diameter
- 590 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 590 mm |
| Shaft Dia. | 550 mm |
| Weight | 5.061 LB |
| EAN or UPC | 85311180610 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 590 mm |
| Shaft Dia. | 550 mm |
| Weight | 5.061 LB |
| EAN or UPC | 85311180610 |