- Radial Shaft Seal
- 550 mm Shaft Diameter
- 590 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Shaft Dia. | 550 mm |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 590 mm |
| Seal Design | Bonded Design |
| Weight | 10.286 LB |
| EAN or UPC | 85311135962 |

