- Radial Shaft Seal
- 13.995 mm Shaft Diameter
- 26.01 mm Housing Bore Diameter
- 19.99 mm Width
| Lip Style | Internal / External |
| Temperature Range [Max] | 300 °F |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Lip Material | Polyacrylate |
| Housing Bore Dia. | 26.01 mm |
| Construction | HMSASPL |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 13.995 mm |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.109 LB |
| EAN or UPC | 85311228923 |

