- Radial Shaft Seal
- 38 mm Shaft Diameter
- 52 mm Housing Bore Diameter
- 8.51 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 38 mm |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Construction | HMSA33 |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Seal Application | Light Dirt Exclusion |
| Temp Description | w/2.266" Flange |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.111 LB |
| EAN or UPC | 85311049146 |

