
- Radial Shaft Seal
- 25.4 mm Shaft Diameter
- 36.63 mm Housing Bore Diameter
- 6.35 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Spring |
Lip Style | Internal |
Construction | HMS1 |
Pressure | 10 psi |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 25.4 mm |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Polyacrylate |
Housing Bore Dia. | 36.63 mm |
Case Construction | Rubber Covered Steel Case |
Inch/Metric | Metric |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.066 LB |
EAN or UPC | 85311159814 |
