- Radial Shaft Seal
- 14.3 mm Shaft Diameter
- 19.05 mm Housing Bore Diameter
- 2.39 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Construction | HM3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 14.3 mm |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 295 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Housing Bore Dia. | 19.05 mm |
| Temperature Range [Max] | 225 °F |
| Spring Material | None |
| Pressure | 3 psi |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/o Spring |
| Lip Material | Nitrile |
| Weight | 0.055 LB |
| EAN or UPC | 85311900010 |

