- Radial Shaft Seal
- 139.7 mm Shaft Diameter
- 165.07 mm Housing Bore Diameter
- 27 mm Width
| Seal Design | Assembled Design |
| Construction | CRWHA2 |
| Housing Bore Dia. | 165.07 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Case Construction | Stainless Steel Case w/Inner Case |
| Shaft Dia. | 139.7 mm |
| Weight | 0.797 LB |
| EAN or UPC | 85311038133 |

