- Radial Shaft Seal
- 88.9 mm Shaft Diameter
- 104.775 mm Housing Bore Diameter
- 6.35 mm Width
caution
- Not generally for oil retention
| Inch/Metric | Metric |
| Surface Speed [Nom] | 524 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Construction | HM14 |
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 104.775 mm |
| Pressure | 3 psi |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 88.9 mm |
| Seal Design | Bonded Design |
| Weight | 0.101 LB |
| EAN or UPC | 85311260305 |

