
- Radial Shaft Seal
- 545 mm Shaft Diameter
- 595 mm Housing Bore Diameter
- 22 mm Width
Housing Bore Dia. | 595 mm |
Inch/Metric | Metric |
Shaft Dia. | 545 mm |
Lip Type | Non-Split |
Weight | 10.334 LB |
EAN or UPC | 85311197861 |

Housing Bore Dia. | 595 mm |
Inch/Metric | Metric |
Shaft Dia. | 545 mm |
Lip Type | Non-Split |
Weight | 10.334 LB |
EAN or UPC | 85311197861 |