Skip to content Skip to navigation menu
SKF543987

543987

Metric Radial Shaft Seal
Item #102223757
  • Radial Shaft Seal
  • 39.675 mm Shaft Diameter
  • 57.15 mm Housing Bore Diameter
  • 8.001 mm Width
SKF543987
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 39.675 mm Shaft Diameter
  • 57.15 mm Housing Bore Diameter
  • 8.001 mm Width
Inch/Metric Metric
Shaft Dia. 39.675 mm
Housing Bore Dia. 57.15 mm
Weight 0.092 LB
EAN or UPC 85311450423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison