- Thrust Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 70.7 mm Width
| Bearing Type | Thrust |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| I.D. | 50 mm |
| Weight | 5.812 LB |
| EAN or UPC | 7316571511245 |
| Bearing Type | Thrust |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| I.D. | 50 mm |
| Weight | 5.812 LB |
| EAN or UPC | 7316571511245 |