- Radial Shaft Seal
- 47.625 mm Shaft Diameter
- 73.025 mm Housing Bore Diameter
- 8.001 mm Width
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Shaft Dia. | 47.625 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 73.025 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Weight | 0.127 LB |
| EAN or UPC | 85311193757 |

