- 70 mm ID x 180 mm OD x 3 1/8" Wide
- Open
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Design | Converging Angle Design |
| Seal Type | Unsealed |
| Series | 5400 |
| O.D. Type | Straight |
| Contact Angle | 30° |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 70 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Cage Type | Metal |
| icNumber | 7698898 |
| Cage Material | Steel |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 44800 lbf |
| Limiting Speed - Grease | 2400 rpm |
| Origin | Double Row Deep Groove |
| Width | 3.13 in, 79.38 mm |
| Static Load Rating [Max] | 35100 lbf |
| Rows of Balls | Double |
| O.D. | 180 mm |
| Ball Material | Steel |
| Inner Ring Width | 3 1/8 in |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Flush Ground | No |
| Material | Steel |
| Capacity | Standard Capacity |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Outer Ring Width | 3 1/8 in |
| Weight | 21.709 LB |
| EAN or UPC | 7316576649592 |

