- Radial Shaft Seal
- 540.004 mm Shaft Diameter
- 590.372 mm Housing Bore Diameter
- 24.993 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 590.372 mm |
| Shaft Dia. | 540.004 mm |
| Lip Type | Non-Split |
| Weight | 7.178 LB |
| EAN or UPC | 85311496551 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 590.372 mm |
| Shaft Dia. | 540.004 mm |
| Lip Type | Non-Split |
| Weight | 7.178 LB |
| EAN or UPC | 85311496551 |