- Radial Shaft Seal
- 540 mm Shaft Diameter
- 590 mm Housing Bore Diameter
- 20 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 590 mm |
| Shaft Dia. | 540 mm |
| Weight | 10.274 LB |
| EAN or UPC | 85311195324 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 590 mm |
| Shaft Dia. | 540 mm |
| Weight | 10.274 LB |
| EAN or UPC | 85311195324 |