- Radial Shaft Seal
- 540 mm Shaft Diameter
- 590 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Shaft Dia. | 540 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 590 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Weight | 5.923 LB |
| EAN or UPC | 85311886024 |

