- Radial Shaft Seal
- 540 mm Shaft Diameter
- 584 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 584 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 540 mm |
| Weight | 6.572 LB |
| EAN or UPC | 85311226141 |
| Housing Bore Dia. | 584 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 540 mm |
| Weight | 6.572 LB |
| EAN or UPC | 85311226141 |