- Radial Shaft Seal
- 1371.6 mm Shaft Diameter
- 1422.4 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 1371.6 mm |
| Housing Bore Dia. | 1422.4 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 34.36 LB |
| EAN or UPC | 85311151153 |

