- Radial Shaft Seal
- 25.4 mm Shaft Diameter
- 59.842 mm Housing Bore Diameter
- 6.858 mm Width
| Pressure | 3 psi |
| Housing Bore Dia. | 59.842 mm |
| Lip Style | External |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Inch/Metric | Metric |
| Spring Material | None |
| Surface Speed [Nom] | 500 ft/min |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 25.4 mm |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Cover/Compensation Ring/Plate Required | No |
| Construction | X15 |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.087 LB |
| EAN or UPC | 85311286312 |

