
- Radial Shaft Seal
- 136.53 mm Shaft Diameter
- 168.28 mm Housing Bore Diameter
- 12.7 mm Width
description
- Single lip, spring-loaded design with inner case for greater strength and protection of sealing lip. Recommended where assembly of shaft is against the lip. Type CRWH offers a wide range of special materials. Greater strength generally is not required for seals under 2" in shaft size.
Inch/Metric | Metric |
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 168.28 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Type | Single Lip w/Spring |
Lip Material | Fluoroelastomer - Viton |
Lip Style | Internal |
Temperature Range [Max] | 400 °F |
Pressure | 10 psi |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Construction | CRWH1 |
Seal Application | General Purpose |
Shaft Dia. | 136.53 mm |
Temperature Range [Min] | -40 °F |
Weight | 0.818 LB |
EAN or UPC | 85311037983 |
