- Radial Shaft Seal
- 81 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 19 mm Width
| Housing Bore Dia. | 120 mm |
| Shaft Dia. | 81 mm |
| Inch/Metric | Metric |
| Weight | 0.457 LB |
| EAN or UPC | 85311450874 |
| Housing Bore Dia. | 120 mm |
| Shaft Dia. | 81 mm |
| Inch/Metric | Metric |
| Weight | 0.457 LB |
| EAN or UPC | 85311450874 |