- Radial Shaft Seal
- 535 mm Shaft Diameter
- 580 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 580 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 535 mm |
| Lip Type | Non-Split |
| Weight | 5.556 LB |
| EAN or UPC | 85311192668 |
| Housing Bore Dia. | 580 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 535 mm |
| Lip Type | Non-Split |
| Weight | 5.556 LB |
| EAN or UPC | 85311192668 |