- Radial Shaft Seal
- 30.201 mm Shaft Diameter
- 42.012 mm Housing Bore Diameter
- 5.994 mm Width
caution
- Not generally for oil retention
| Spring Material | None |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 42.012 mm |
| Lip Material | Nitrile |
| Construction | HM3 |
| Seal Application | Maximum Dirt Exclusion And Grease Retention At Slower Speeds |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Shaft Dia. | 30.201 mm |
| Lip Style | Internal |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Surface Speed [Nom] | 688 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/o Spring |
| Weight | 0.107 LB |
| EAN or UPC | 85311228220 |

