- Radial Shaft Seal
- 24.003 mm Shaft Diameter
- 62.001 mm Housing Bore Diameter
- 8.001 mm Width
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Stainless Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRWA1 |
| Shaft Dia. | 24.003 mm |
| Housing Bore Dia. | 62.001 mm |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.357 LB |
| EAN or UPC | 85311289351 |

